Shop All Business Card Holders
Visifix
Duo, Buisness Card File, Black
Mfr # 244301
Zoro # G7319398
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Holds 600 Business Cards
- Length 7.375"
- Width 13.06"
- Height 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visifix
- MFR # 244301
- Zoro # G7319398
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Length | 7.375" |
Width | 13.06" |
Height | 5.25" |
Details
Item | Duo,Buisness Card File,Black |
Color | Black |
Holds | 600 Business Cards |
Includes | 25 Alphabetical Dividers, 300 Double-Sided Sleeves, 40 Address Cards, Card Holder |
Material | Plastic |
Description
Duo,Buisness Card File,Black
- •Twin rotary combination business card and address card file supplied with 300 double-sided sleeves for 600 business cards, plus 40 address cards and 25 rugged alphabetical dividers
- •Can be expanded to 400 sleeves to hold an impressive 800 business cards
- •Special rotation mechanism holds viewed card in place
- •Large knobs have rubber inserts for effortless gripping and turning
- •For cards up to 2-7/8" x 4-1/8"
- •Special rotation mechanism holds viewed card in place
- •Large knobs have rubber inserts for effortless gripping and turning
- •Rubber pads prevent slipping and scratching
- •For cards up to 4-1/8" w x 2-7/8" h
- •12-7/8" w x 7-3/8" d x 6" h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Backpack, Orange (BP63-01)
- VESTIL Poly Sealer Tool, 5/8 Strapping (PKG-PS-DL)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- VISIFIX Business Card File, Tray, Black (241301)
- VISIFIX Flip, Business Card File, Black (241701)
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- LORELL Lorell Business Card Holder (LLR80657)
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- Visifix Business Card Holders