Shop All Business Card Holders
Visifix
Business Card File, Tray, Black
Mfr # 241301
Zoro # G7319407
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds 200 Business Cards
- Length 5.19"
- Width 9.63"
- Height 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visifix
- MFR # 241301
- Zoro # G7319407
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Length | 5.19" |
Width | 9.63" |
Height | 3.94" |
Details
Item | Business Card File,Tray,Black |
Color | Black |
Holds | 200 Business Cards |
Material | Plastic |
Includes | 12 Alphabetical Dividers, 100 Double-Sided Sleeves, Card Holder |
Description
Business Card File,Tray,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- VISIFIX Duo, Buisness Card File, Black (244301)
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- VISIFIX Flip, Business Card File, Black (241701)
- D2D TECHNOLOGIES Carlisle Black Leather And Business Card Case (D2140755)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK250 (5371)
- DEFLECTO Cardholder, Business, Clear (70841)
- DEFLECTO 70601 Six-Pocket Wall Mount Business Card Holder- Clear (YYSP-DEF70601)
- Visifix Business Card Holders