Shop All Magnifiers
Visee
Video Magnifier, 32x, 8MP, 5" LCD, 26 Color Mode, Rechargeable
Mfr # LVM 580-8MP
Zoro # G100405191
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 32x
- Focus Fixed
- Color Model 26
- Far Len 8MP
- Near Len 8 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 580-8MP
- Zoro # G100405191
- UPC # 759119544553
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 32x |
Focus | Fixed |
Color Model | 26 |
Far Len | 8MP |
Near Len | 8 MP |
Photo Capture | Yes |
Description
ViSee LVM-580-8MP Handheld 5" LCD Digital Video Magnifier is a high end LCD video magnifier equipped with two 8MP cameras. One is for near focus to read and exam objects close up; another is for far focus to see objects several feet away. With high quality lens and 8MP sensors, one can very high clarity images for both close magnification and far objects. The 26 color modes make reading for people with low vision much easier. ViSee LVM-580 is an ideal reading aid for those with low vision or macular degeneration and a great gift to your loved ones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- WRIGHT TOOL Barrel Pin 13/16 (9A634)
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9013)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- PERFORMANCE TOOL 4x Magnifying Glass / Counter Display (W15029)
- Visee Magnifiers