Shop All Magnifiers
Visee
Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable
Mfr # LVM 570
Zoro # G900405254
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 32x
- Photo Capture Yes
- Color Model 7
- Focus Fixed
- Screen Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 570
- Zoro # G900405254
- UPC # 759119544386
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 32x |
Photo Capture | Yes |
Color Model | 7 |
Focus | Fixed |
Description
ViSee LVM-570 Handheld Video Magnifier 5" IPS LCD display. 2x to 32x magnification. 7 reading modes. Images can be captured, saved, and recalled on SD card. Two cameras, one is near distance, another for far. Foldable and compact design for easy use and carry. Longer focus range for larger view areas. Ideal reading aid for those with low vision or macular degeneration. LVM-570 is an improved version of LVM-500 with better image quality, simpler operation, wider magnification range and longer focus range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Gasket Scraper (CMMT98354)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- IGAGING 2-in-1 Jewelry Loupe Magnifier - 36-1510 (36-1510)
- Visee Inspection and Retrieving Tools