Shop All Magnifiers
Visee
Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable
Mfr # LVM 500
Zoro # G900405285
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 32x
- Screen Size 5"
- Color Model 15
- Photo Capture Yes
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visee
- MFR # LVM 500
- Zoro # G900405285
- UPC # 759119543983
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 32x |
Color Model | 15 |
Photo Capture | Yes |
Focus | Fixed |
Description
ViSee LVM-500 Handheld Video Magnifier 5" LCD display. 4x to 32x magnification. 15 reading color modes. Images can be captured, saved, and replayed. USB-C port for charging (new). HDMI port for connection to large TV monitor. Ideal reading aid for those with low vision or macular degeneration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- TEKTON 1/4 Inch Phillips, Slotted, Square Bit Set with Rail, 9-Piece (#1-#3, 3/16-5/16 in., S1-S3) (DZZ93001)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- Visee Magnifiers