Shop All Magnifiers
Visee
Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable
Mfr # LVM 450
Zoro # G000405222
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 32x
- Photo Capture Yes
- Screen Size 4.3"
- Focus Fixed
- Color Model 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 450
- Zoro # G000405222
- UPC # 759119543563
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 4.3" |
Details
Magnification | 32x |
Photo Capture | Yes |
Focus | Fixed |
Color Model | 17 |
Description
Model: ViSee LVM-450. 4.3" LCD display. 2x to 16x magnification. Ten reading modes. Ideal reading aid for those with low vision or macular degeneration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- DEWALT Brush (N097696)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50831)
- DICKIES Coffee Mug Organizer (57012)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- Visee Inspection and Retrieving Tools