Shop All Magnifiers
Visee
Video Magnifier, 32x, 1MP, 5" LCD, 26 Color Mode, Rechargeable
Mfr # LVM 580-1MP
Zoro # G200405206
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 32x
- Screen Size 5"
- Focus Fixed
- Far Len 1MP
- Near Len 1 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 580-1MP
- Zoro # G200405206
- UPC # 759119544546
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 32x |
Focus | Fixed |
Far Len | 1MP |
Near Len | 1 MP |
Photo Capture | Yes |
Color Model | 26 |
Description
ViSee LVM-580-1MP Handheld 5" LCD Digital Video Magnifier is a high end LCD video magnifier equipped with two 1MP cameras. One is for near focus to read and exam objects close up; another is for far focus to see objects several feet away. With high quality lens and 1MP sensors, one can very high clarity images for both close magnification and far objects. The 26 color modes make reading for people with low vision much easier. ViSee LVM-580-1MP is an ideal reading aid for those with low vision or macular degeneration and a great gift to your loved ones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-5/32 (52474)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- DRILL AMERICA m25x1 HSS Metric Hand Tap (DWTSMT25X1)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable (LVM 500-3MP)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- Visee Magnifiers