Shop All Magnifiers
Visee
Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable
Mfr # LVM 300
Zoro # G400405235
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 15x
- Color Model 4
- Screen Size 3.5"
- Photo Capture No
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 300
- Zoro # G400405235
- UPC # 759119543945
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 3.5" |
Details
Magnification | 15x |
Color Model | 4 |
Photo Capture | No |
Focus | Fixed |
Description
3.5" LCD Screen display. 2x to 15x magnification. Three reading modes. Convenient stand included. Ideal reading aide for those with low vision or macular degeneration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Soot Sensor Thread Chaser M22 x 1.5 (12180)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- EAT-IN Straight Nose Pliers with Magnifier (EA2594200)
- Visee Magnifiers