Shop All Magnifiers
Visee
Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable
Mfr # LVM 480
Zoro # G000405192
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 14x
- Photo Capture Yes
- Focus Fixed
- Screen Size 4.3"
- Color Model 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LVM 480
- Zoro # G000405192
- UPC # 759119544065
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 4.3" |
Details
Magnification | 14x |
Photo Capture | Yes |
Focus | Fixed |
Color Model | 3 |
Description
This 4.3” electronic video magnifier is a handy aid to those with low vision and macular degeneration. Small and compact, it can come to your aid anytime, anywhere. It magnifies from 6X to 14X on its LCD screen, offers 3 display color modes to suit your individual vision needs. It allows you to freeze text, record videos, and capture/save/recall images for easier viewing. This video magnifier is a great aid to reading, viewing maps, menus, recipes, and medication labels. It is also great for reading labels and tags at retail stores or anywhere you need bright, convenient magnification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, American, 4in.L, Natural (73393000)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- CARSON OPTICAL Carson Optical DM-21MU 8.5 x 11 in. 2X Power Rigid Frame Full Page Magnifier; Pack of 8 (DM-21MU)
- Visee Magnifiers