Shop All Magnifiers
Visee
LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold
Mfr # Smolia TZC Gold
Zoro # G500446695
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 7x
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # Smolia TZC Gold
- Zoro # G500446695
- UPC # 759119545222
- Country of Origin China
- Category Magnifiers
Details
Magnification | 7x |
Color | Gold |
Description
ViSee Smolia TZC LED Magnifiers are high quality and stylish rechargeable magnifiers. The magnifier outside body is aluminum metal. There are three bright LED lights and the lens is clear K9 glass. The magnification is around 3x to 7x. This is good for reading and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLSOL Hex Extractor Bits (14pcs Set) For Damaged Fasteners (1010828)
- CARSON OPTICAL Carson Optical PO-55MU MiniBrite 5x LED Lighted Slide-Out Aspheric Magnifier With Protective Sleeve (PO-55MU)
- QUALTOOL T-40 Star Power Bit, 1/4" Hex Drv, 6"L (68-T40)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable (LVM 500-3MP)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- EDROY Hands-Free Magnifier With 2.00 X Power (MS4)
- Visee Magnifiers