Shop All Magnifiers
Visee
LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black
Mfr # LM 20 Green
Zoro # G900405223
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 5x
- Color Green on Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visee
- MFR # LM 20 Green
- Zoro # G900405223
- UPC # 759119544355
- Country of Origin China
- Category Magnifiers
Details
Magnification | 5x |
Color | Green on Black |
Description
ViSee LM-20 Handheld LED Rechargeable Desktop Magnifier is a super-bright, LED lighted desktop dome magnifier with a 3.5-inch diameter premium quality optical glass lens and stylish frame that is perfect for reading small text or viewing hard to see objects. This is a stylish, portable and highly functional desktop dome magnifier that helps anyone see things clearer, and it is an ideal solution for anyone who is visually impaired or has low vision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- SPARCO PRODUCTS Sparco„¢ Hand-Held Magnifier, 2X Magnification with 4X Inset, 3.5" Diameter Lens, Acrylic (SPR01876)
- Visee Inspection and Retrieving Tools