Shop All Uninterruptible Power Supplies (UPS)
Virtual
UPS System, 1000VA, Rack/Tower
Mfr # VI3455666
Zoro # G011856143
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1000VA
- Mounting Rack/Tower
- Wattage 1 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI3455666
- Zoro # G011856143
- UPC # 780257766231
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1000VA |
Mounting | Rack/Tower |
Wattage | 1 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- VIRTUAL UPS System, 2000VA, Rack/Tower (VI131844)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- Virtual Uninterruptible Power Supplies (UPS)