Shop All Two Way Radio Accessories
Virtual
Tri-Magnet CB Antenna Mount with Rubber Boots & RG58A-U Coaxial Cable; Silver - 18 ft. & 5 in.
Mfr # VI807589
Zoro # G204161108
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI807589
- Zoro # G204161108
- UPC # 753153228929
- Country of Origin China
- Category Two Way Radio Accessories
Description
-Browning Inc. provide quality workmanship and materials. Their products provide exceptional performance and function thanks to expert engineering. They are proud to provide the 5 in. Tri-Magnet CB Antenna Mount with Rubber Boots and 18ft RG58A/U Coaxial Cable.
Features- Chrome-plated steel magnet housing
- Soft rubber boots on magnets for scratch-resistance
- 18ft low-loss RG58A/U coaxial cable
- UHF male PL-259 installed with strain relief
- Standard 3/8"-24 thread CB mounting
- 5" Tri-Magnet CB Antenna Mount with Rubber Boots & 18ft RG58A/U Coaxial Cable
- Color: Silver
- Size: 18' & 5"
- Battery Information: Product does not require a battery
- Weight: 8.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- VIRTUAL 4 Pin Din Microphone Plug (VI981553)
- VIRTUAL 3500-Watt Trucker Antenna - White (VI113581)
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- MOTOROLA Antenna, Type 440 to 470 MHz, 3" L (AAM23X502 ATU20DS)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- ICOM Cloning Cable, USB, Rubber/Plastic (OPC478UC)
- Virtual Two Way Radio Accessories