Shop All Power Strips
Virtual
SP-049 Green 3 Outlet Power Stake
Mfr # VI565592
Zoro # G303977402
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI565592
- Zoro # G303977402
- UPC # 723902281352
- Country of Origin China
- Category Power Strips
Description
Features
- Power Stake With 3 Outlet Grounded Outdoor Yard Stake
- 6 ft. 16 Gauge Grounded Cord
- Handle For Overhead Hanging
- Lighted Circuit Breaker With Waterproof Rubber Cover
- Spring Loaded Covers For Each Outlet
- 12 in. Ground Stake
- Color - Green
- Dimension - 2 x 6.88 x 9.33 in.
- Item Weight - 0.49 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUD32AA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- VIRTUAL KAB3FT-1 Green 3 Outlet Indoor Adapter (VI135689)
- VIRTUAL PS-304 White Mini 3 Outlet Power Strip (VI583579)
- VIRTUAL CT-042 Gloss White Single Power Outlet Surge Tap (VI697906)
- WELTRON 6-Outlet Black Plastic Surge Protector W/ Full 3 Lines Surge; 750 (WSP-600PLF-3BK)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- Virtual Power Strips