Shop All Uninterruptible Power Supplies (UPS)
Virtual
Smart UPS, 3000VA, Rack/Tower
Mfr # VI1083007
Zoro # G212312172
Free Shipping & Returns
$3,639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 3000VA
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI1083007
- Zoro # G212312172
- UPC # 727272779907
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T250D4)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- VIRTUAL UPS System, 2000VA, Rack/Tower (VI131844)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- Virtual Power Systems