Shop All Uninterruptible Power Supplies (UPS)
Virtual
Schneider Electric IT USA Smart-UPS X 120V External Battery Pack Rack & Tower
Mfr # VI81265
Zoro # G610885360
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI81265
- Zoro # G610885360
- UPC # 654204331684
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- VIRTUAL Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - (VI131844)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- CYBERPOWER 450VA 260W Compact Standby UPS, EC450G (EC450G)
- CYBERPOWER 1500VA PFC UPS LCD (CY87613)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Virtual Power Systems