Shop All TV Antennas
Virtual
Scanner Mini-Magnet Antenna VHF; UHF; 800 - 1300MHz with BNC-Male Connector - Black
Mfr # VI445218
Zoro # G704029960
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI445218
- Zoro # G704029960
- UPC # 747216349379
- Country of Origin China
- Category TV Antennas
Description
-Browning Inc. provide quality workmanship and materials. Their products provide exceptional performance and function thanks to expert engineering. They are proud to provide the Scanner Mini-Magnet Antenna VHF/UHF/800MHz to 1,300MHz with BNC-Male Connector.
Features- 136MHz–150MHz VHF 2.14dBi gain
- 400MHz–470MHz UHF 3dBi gain
- 800MHZ–960MHz 3dBi gain
- 100MHz–1300MHz 3dBi gain
- 16 1/2" tall
- Replaceable whip with brass set screw
- 1 1/4" black finish mini-magnet base
- 10ft RG174 cable with BNC-male connector installed
- Color: Black
- Includes: Scanner Mini-Magnet Antenna VHF/UHF/800MHz–1,300MHz with BNC-Male Connector
- Battery Information: Product does not require a battery
- Weight: 0.3795 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Permits, Rearview, 401-500, Wht/Blu (96265)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- ILC Replacement for Hospira Hospria Plum A+ Pump Battery (HOSPRIA PLUM A+ PUMP BATTERY HOSPIRA)
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- VIRTUAL 4 ft. Tunable Tip Antenna White (VI205803)
- DIGIWAVE Digiwave WAY24132 2.4Ghz Yagi Antenna (WAY24132)
- FASTTRACK 7 Indoor Ultra Flat Panel Antenna (FA79276)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- UPGRADE Extended J Mount Mast Long 2 Pack with 4 Long Brace (UP994234)
- RCA Antenna Mast Extensn4.5' (VH116R)
- DIGIWAVE Digiwave ANT2104 UHF Outdoor TV Digital Antenna (ANT2104)
- Virtual TV Antennas