Virtual

RC-004-TR-009-1B Wireless Indoor Remote Control; White


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Wireless Indoor Remote Control
  • 2 Grounded Outlets
  • Both Outlets Operate By Remote Control
  • 80 ft. Range Compact Transmitter 12V, 23A
  • FCC Approved
  • Great For Holiday Decorations
  • 125Vac, 60 Hz, 1000W Tungston
  • 13A UL Listed
  • Includes A23 12V Battery
  • For Replacement Battery
  • Dimension - 6 x 2.5 x 9.5 in.
  • Item Weight - 0.25 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.