Shop All Wall Plates
Virtual
OSS6H Foam Switch Sealers
Mfr # VI668209
Zoro # G104005243
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI668209
- Zoro # G104005243
- UPC # 747216243257
- Country of Origin China
- Category Wall Plates
Description
Features
- Fire retardant plastic foam reduces drafts and heat loss.
- Enough for six standard electrical switches.
- Size - 2.25 w x 4 h in.
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- VIRTUAL OS6H Foam Outlet Sealers (VI108408)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- AMERELLE Wallplt 1Tog Ab (163TDB)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- Virtual Lighting Controls