Shop All Laser Printers
Virtual
Multifunc Laser Printer; Copy-Fax;18.6 in. x 17.5 in. x 14 in.;BE-WE
Mfr # VI127616
Zoro # G003916831
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI127616
- Zoro # G003916831
- UPC # 654204642490
- Country of Origin China
- Category Laser Printers
Description
Designed for small offices, this compact laser fax machine delivers on speed and quality. The FaxPhone L190 incorporates the latest fax capabilities as well as a fast laser print engine and two-sided faxing, printing and copying capabilities. To make your worklife more efficient, features include Super G3 fax technology, Fax Forwarding, Error Correction and Remote Reception. Enhance productivity by printing and copying at speeds of up to 26 pages per minute. The first print is out less than 6 seconds. Duplex Automatic Document Feeder allows you to fax, print, and copy two-sided documents helping you to reduce the amount of paper you use. For a comprehensive address book, the L190 is equipped with 40 one-touch speed dials and 200 coded dials. In Energy Saver Mode, the L190 uses only 1.3 watts of energy and meets Energy Star guidelines, helping you save money on energy costs. Printer also features a 512-page memory, 25 to 400 percent copy scaling and 250-sheet input tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296" (32949)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- BROTHER All-In1 Prntr, 21 ppm, 12-1/8inHx14-7/8inW (BRTFAX2840)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- CANON imageCLASS MF3010VP Wireless Multifunction Laser Printer, Copy/Print/Scan (5252B037)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- LEXMARK MS823n Laser Printer (50G0180)
- LEXMARK MS725dvn Laser Printer (50G0610)
- Virtual Printers & Scanners