Shop All Plug Adapters
Virtual
KAB-3FLU-ORG Orange 3 Outlet Heavy Duty Grounded Outdoor Adapter
Mfr # VI135691
Zoro # G204053380
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI135691
- Zoro # G204053380
- UPC # 654204695267
- Country of Origin China
- Category Plug Adapters
Description
Features
- 3 Outlet Heavy Duty
- Grounded Outdoor Adapter
- With Rainproof Covers
- UL Listed
- Bulk
- Color - Orange
- Dimension - 4.5 x 2.5 x 3.25 in.
- Item Weight - 0.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- AC WORKS L14-30P 30A 4-Prong Generator Plug to 10-30R 3-Prong Dryer Outlet (ADL14301030)
- AC WORKS Welder 6-50P Plug to 6-20R 15/20A 250V HVAC/ Power Tools Female Adapter (AD650620)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1514L)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- PRIME Adapter Gfci 3Out12/3X3Ft Yel (GF320803)
- Virtual Plug Adapters