Shop All Camera Flashes & Lighting
Virtual
K-100 150 ft. Orange Cord Storage Reel With Stand
Mfr # VI137266
Zoro # G303975101
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI137266
- Zoro # G303975101
- UPC # 654204704525
- Country of Origin China
- Category Camera Flashes & Lighting
Description
Features
- Color - Orange
- Cord Storage Reel With Stand
- Heavy Duty Impact Resistant Plastic
- Holds Up To 150 ft 5.33 Or 125 ft 4.67 SJT Cord
- Size - 150 ft.
- Dimension - 9 x 11 x 14 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, PK100 (C4003-A)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- FOTODIOX 26 in. Lantern Softbox with Speedring for Multiblitz P (SBX-Lantern-26in-MultiP)
- FOTODIOX 28 in. Deep EZ-Pro Parabolic Softbox with Speedring for Bowens, Interfit (EZPro-Deep-28in-Bowens)
- BAYCO Bayco Product KW-110 11 in. Orange Cord Storage Reel (376814)
- FOTODIOX Metal Honeycomb Grid for Pro Factor 1 x 2 Studio Light (LED-Fctr1x2-Grid)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- FOTODIOX Pro 28 x 28 in. LED Studio-in-a-Box for Table Top Photography (Studio-Box-LED770-28x28)
- Virtual Camera Flashes & Lighting