Shop All Uninterruptible Power Supplies (UPS)
Virtual
1000 VA 2U Tower & Rack Mountable UPS
Mfr # VI326903
Zoro # G910805846
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI326903
- Zoro # G910805846
- UPC # 661541408771
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- HALEX 1 Univ STL Beam Clamp (96560)
- VIRTUAL Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - (VI131844)
- CYBERPOWER 1350VA PFC UPS LCD, CP1350PFCLCD (CP1350PFCLCD)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Virtual Uninterruptible Power Supplies (UPS)