Shop All Plug Adapters
Virtual
09709ME 16-3 Power Replacement Cord - 9 ft.
Mfr # VI595709
Zoro # G704053378
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virtual
- MFR # VI595709
- Zoro # G704053378
- UPC # 723902273470
- Country of Origin China
- Category Plug Adapters
Description
Features
- Power Supply Replacement Cord
- Length - 9 ft.
- 16/3 SJTW
- Color - Black
- Power rating - 13A, 125V
- UL Listed
- Dimension - 1.5 x 2 x 8 in.
- Item Weight - 0.69 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.41.10)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- AC WORKS 1.5FT 4-Prong 3-Phase 20A 250V L15-20 Plug to NEMA 6-50R Welder Adapter (WDL1520650-018)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- VALTERRA 30AM PIGTAIL END, 12IN, CARDED (A10-30PMVP)
- AC WORKS L6-30P 3-Prong 250V Locking Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L630630-018)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- SUPERIOR ELECTRIC 15 Amp NEMA 5-15 Male Plug to 30 Amp L5-30 Female Connector - Block Plug Adapter (RVA1622)
- Virtual Plug Adapters