Shop All Plug Adapters
Virtual
09703ME 16-3 Power Replacement Cord - 3 ft.
Mfr # VI135477
Zoro # G604053362
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI135477
- Zoro # G604053362
- UPC # 654204693997
- Country of Origin China
- Category Plug Adapters
Description
Features
- Power Supply Replacement Cord
- Length - 3 ft.
- 16/3 SJTW
- Color - Black
- Power rating - 13A, 125V
- UL Listed
- Dimension - 0.5 x 3 x 8.5 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- AC WORKS 30A 125/250V NEMA 10-30 3-Prong Dryer Plug to NEMA 5-20 Household Connector (AD1030520)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- LEVITON White 15A Plug-In Switch (C24-01470-00W)
- CONNTEK Conntek 30114, 20 to 20-Amp Locking Adapter with NEMA 5-20P to L5-20R, Black (30114)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- Virtual Plug Adapters