Shop All Extension Cords
Virtual
09414ME 16-2 White Extension Cord - 15 ft.
Mfr # VI564570
Zoro # G703897072
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI564570
- Zoro # G703897072
- UPC # 723902273395
- Country of Origin China
- Category Extension Cords
Description
Features
- Polarized Cube Tap Extension Cord
- Length - 15 ft.
- 16/2 SPT-2
- Color - White
- Household
- Material - Vinyl
- Power rating - 13A, 125V
- Each Connector Has A Safety Cover Permanently Attached
- UL Listed
- Dimension - 2 x 1.5 x 10 in.
- Item Weight - 0.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 400A, 600V AC, Non-Indicating (A60X400-4)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- VIRTUAL 09407ME 7 ft. Brown Vinyl Low Profile Extension Cord (VI2670418)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- Virtual Extension Cords