Shop All Extension Cords
Virtual
09411ME 6 ft. White Polarized Cube Tap Extension Cord
Mfr # VI135473
Zoro # G303977426
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI135473
- Zoro # G303977426
- UPC # 654204693959
- Country of Origin China
- Category Extension Cords
Description
Features
- Polarized Cube Tap Extension Cord.
- Color - White.
- Household.
- Vinyl.
- 13A.
- 125V.
- Each Connector Has A Safety Cover Permanently Attached.
- UL Listed.
- Size - 6 ft.
- Dimension - 1.75 x 1 x 9 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (6EAX0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- VIRTUAL 02207ME 25 ft. Orange Round Vinyl Extension Cord (VI2670417)
- VIRTUAL 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (VI2670415)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- VIRTUAL 02832ME 2 ft. Ground Fault Circuit Interrupter Extension Cord (VI567362)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- Virtual Extension Cords & Power Strips