Shop All Extension Cords
Virtual
09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord
Mfr # VI581828
Zoro # G903977369
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI581828
- Zoro # G903977369
- UPC # 723902273210
- Country of Origin China
- Category Extension Cords
Description
Features
- Brown Vinyl Cube Tap Extension Cord.
- Household.
- Polarized.
- 13A.
- Voltage - 125V.
- UL Listed.
- Size - 20 ft.
- Dimension - 11 x 2.5 x 2.5 in.
- Item Weight - 0.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCW)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (FRS-R-90)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- VIRTUAL 02352-05ME 20 ft. Green Outdoor Extension Cord (VI29618)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- GOGREEN GoGreen Power, GG-36725, 25 Ft Portable Hand Lamp - Orange (GG-36725)
- Virtual Extension Cords & Power Strips