Shop All Extension Cords
Virtual
03507ME 6 ft. Beige Low Profile Extension Cord
Mfr # VI135461
Zoro # G403977951
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI135461
- Zoro # G403977951
- UPC # 654204693836
- Country of Origin China
- Category Extension Cords
Description
Features
- Low Profile Extension Cord.
- Color - Beige.
- Grounded Slender Vinyl Polarized Plug.
- Adds 3 Grounded Outlets 13A, Voltage - 125V, UL Listed.
- Size - 6 ft.
- Dimension - 1 x 3.5 x 8 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- VIRTUAL 02353-05ME 16-3 Green Extension Cord 80 ft. (VI575374)
- VIRTUAL 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (VI2670415)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- Virtual Extension Cords