Shop All Extension Cords
Virtual
02407ME 25 ft. Red Round Vinyl Extension Cord
Mfr # VI798978
Zoro # G803977483
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI798978
- Zoro # G803977483
- UPC # 753153413189
- Country of Origin China
- Category Extension Cords
Description
Features
- Round Vinyl Extension Cord.
- Color - Red.
- Indoor/Outdoor.
- 15A.
- Voltage -125V.
- UL Listed.
- S8ize - 25 ft.
- Dimension - 12 x 5 x 1.5 in.
- Item Weight - 2.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- VIRTUAL 02207ME 25 ft. Orange Round Vinyl Extension Cord (VI2670417)
- VIRTUAL 02352-05ME 20 ft. Green Outdoor Extension Cord (VI29618)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- Virtual Extension Cords & Power Strips