Shop All Extension Cords
Virtual
02352ME01 20 ft. White Outdoor Extension Cord
Mfr # VI135466
Zoro # G603896311
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI135466
- Zoro # G603896311
- UPC # 654204693881
- Country of Origin China
- Category Extension Cords
Description
Features
- Outdoor Extension Cord.
- Color - White.
- 13A.
- 125W.
- 1625W.
- UL Listed.
- Size - 20 ft.
- Dimension - 1.75 x 4.5 x 11 in.
- Item Weight - 1.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- Virtual Extension Cords & Power Strips