Shop All Extension Cords
Virtual
02210ME 15 ft. Black Round Vinyl Extension Cord
Mfr # VI567360
Zoro # G903977758
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virtual
- MFR # VI567360
- Zoro # G903977758
- UPC # 723902273135
- Country of Origin China
- Category Extension Cords
Description
Features
- Round Vinyl.
- Color - Black.
- Extension Cord.
- Indoor/Outdoor.
- Oil Resistant Jacket.
- 13A.
- Voltage - 125V.
- UL Listed.
- Size - 15 ft.
- Dimension - 12.5 x 3.5 x 2 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, 10 A, NC (20C817)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- VIRTUAL 03507ME 6 ft. Beige Low Profile Extension Cord (VI135461)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- Virtual Extension Cords