Viroguard

Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper


product price: $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Level of Protection Liquid Tight
  • Cuff Styles Elastic
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Series ViroGuard 2407
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 36 in to 39 in
Fits Waist Size 32 in to 34 in
Disposable Clothing Size M
Maximum Waist Size 34 in
Minimum Height 62 in
Minimum Waist Size 32 in
Minimum Chest Size 36 in
Maximum Height 67 in
Maximum Chest Size 39 in
Height - Minimum 62 in
Waist Size - Minimum 32 in
Waist Size - Maximum 34 in
Chest Size - Maximum 39 in
Named Size M
Height - Maximum 67 in
Chest Size - Minimum 36 in

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 67 in, Height - Minimum 62 in, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.