Shop All Disposable Suits & Coveralls
Viroguard
Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper
Mfr # 2404-XL
Zoro # G3872504
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fabric Weight 2.5 oz
- Disposable Clothing Primary Material Viroguard(R) 1
- Color Blue
- Standards ASTM D5034, ASTM D5587, CPSC 1610, Method D3786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viroguard
- MFR # 2404-XL
- Zoro # G3872504
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 42 in to 45 in |
Disposable Clothing Size | XL |
Maximum Chest Size | 26 1/2 in |
Maximum Waist Size | 29 1/2 in |
Maximum Height | 75 in |
Minimum Height | 67 in |
Named Size | XL |
Height - Minimum | 67 in |
Chest Size - Minimum | 42 in |
Height - Maximum | 75 in |
Chest Size - Maximum | 26 1/2 in |
Waist Size - Minimum | 40 in |
Waist Size - Maximum | 29 1/2 in |
Description
Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 26 1/2 in, Chest Size - Minimum 42 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 75 in, Height - Minimum 67 in, Includes Boot Covers Yes, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-2XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- Viroguard Disposable Suits & Coveralls