Shop All Disposable Suits & Coveralls
Viroguard
Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper
Mfr # 2404-L
Zoro # G3872495
original price:
$337.00
35% off
new price: $217.99
/pk 25, $8.72/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Ankle Style Attached Boot
- Closure Type Zipper
- Cuff Style Elastic
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viroguard
- MFR # 2404-L
- Zoro # G3872495
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Disposable Clothing Size | L |
Fits Chest Size | 39 in to 42 in |
Maximum Height | 70 in |
Maximum Chest Size | 25 in |
Minimum Height | 65 in |
Maximum Waist Size | 25 in |
Waist Size - Minimum | 36 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 39 in |
Height - Maximum | 70 in |
Waist Size - Maximum | 25 in |
Chest Size - Maximum | 25 in |
Named Size | L |
Description
Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 25 in, Chest Size - Minimum 39 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 70 in, Height - Minimum 65 in, Includes Boot Covers Yes, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-2XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- Viroguard Workwear and Protective Clothing