Shop All AC & Refrigeration Accessories
Virginia
Refrigeration Oil Acid Test Kit, 4 oz Sz
Mfr # ETK
Zoro # G6563081
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 4 oz
- For Use With Polyol Ester Systems
- Application Check Acid Level In Compressor Oil
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia
- MFR # ETK
- Zoro # G6563081
- UPC # 687472137597
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 4 oz |
Details
Form | Liquid |
For Use With | Polyol Ester Systems |
Application | Check Acid Level In Compressor Oil |
Color | Purple |
Item | Refrigeration Oil Acid Test Kit |
Non-Toxic | No |
Non-Flammable | No |
Azeotropic | No |
Optimum Boiling Point | 115 Degrees F |
Description
Refrigeration Oil Acid Test Kit, Liquid, Size 4 oz, Color Purple, Application Check Acid Level In Compressor Oil, Non-Flammable No, Non-Toxic No, Azeotropic No, Optimum Boiling Point 115 Degrees F, For Use With Polyol Ester Systems
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 107 cfm, 4 11/16 in W. (3LE74)
- WHITE-RODGERS Replacement Pad, for HFT 2700/HFT 2700FP (PAD-A04-1725-051)
- VIRGINIA Refrigeration Oil Acid Test Kit, 4 oz Sz (TKO)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V46AD-1C)
- HOSHIZAKI Ice Machine Cleaner (SCALE AWAY)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- HILLMAN Hillman Fasteners 123141 100 ft. 16 Gauge Single Coil Galvanized Wire - Pack Of 12 (150953)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- Virginia AC & Refrigeration Accessories