Shop All AC & Refrigeration Accessories
Virginia Kmp
Vibration Absorber, L 17 In, SS Braid
Mfr # VAB13SS
Zoro # G3027577
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Function To Minimize The Potential Damaging Effects of Vibration
- Overall Length (In.) 17 in
- Agency Compliance UL Listed (SA11882)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Kmp
- MFR # VAB13SS
- Zoro # G3027577
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 17 in |
Connection Size (In.) | 1 5/8 in |
Details
Type | Sweat Connection |
Application | All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints |
Item | Vibration Absorber |
Function | To Minimize The Potential Damaging Effects of Vibration |
Agency Compliance | UL Listed (SA11882) |
Burst Pressure (PSI) | 2,000 psi |
Tubing Material | Stainless Steel |
Actual O.D. (In.) | 1 7/8 in |
Braid Material | Stainless steel |
Connection Material | Copper |
Max. Working Pressure (PSI) | 510 psi |
Flexible Hose I.D. (In.) | 1 5/8 in |
Description
Vibration Absorber, Sweat Connection, Overall Length 17 In, Flexible Hose I D 1 5/8 In, Stainless Steel Tubing Material, Actual O D 1 7/8 In, Copper Connection Material, Connection Size 1 5/8, Max. Working Pressure 510 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BLUE AIR FILTER FIBERGLASS 12X24X1in. (112241)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP6)
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- MAXITROL Maxitrol 3/4" Certified Line Regulator with Imblue Technology 325-5BL-3/4, Up To 325,000 BTU (325-5BL-3/4)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- SEALED UNIT PARTS CO Supco® Coolpressor High-Powered Magnetic Compressor Cooler (CPPRO)
- Virginia Kmp AC & Refrigeration Accessories