Shop All AC & Refrigeration Accessories
Virginia Kmp
Vibration Absorber, L 13 In, SS Braid
Mfr # VAB9SS
Zoro # G1066037
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Actual O.D. (In.) 1 1/4 in
- Overall Length (In.) 13 in
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virginia Kmp
- MFR # VAB9SS
- Zoro # G1066037
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 13 in |
Connection Size (In.) | 1 1/8 in |
Details
Type | Sweat Connection |
Application | All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints |
Item | Vibration Absorber |
Actual O.D. (In.) | 1 1/4 in |
Connection Material | Copper |
Tubing Material | Stainless Steel |
Agency Compliance | UL Listed (SA11882) |
Braid Material | Stainless steel |
Burst Pressure (PSI) | 2,500 psi |
Flexible Hose I.D. (In.) | 1 1/8 in |
Max. Working Pressure (PSI) | 600 psi |
Function | To Minimize The Potential Damaging Effects of Vibration |
Description
Vibration Absorber, Sweat Connection, Overall Length 13 In, Flexible Hose I D 1 1/8 In, Stainless Steel Tubing Material, Actual O D 1 1/4 In, Copper Connection Material, Connection Size 1 1/8, Max. Working Pressure 600 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 5" Pigtail Filter Holding Clip (2DYL6)
- ALL-FILTERS 18 x 22x 1 Washable Electrostatic Furnace Air Filter (18221.E)
- DWYER INSTRUMENTS Master Controller, 10 Channels (DCT1010)
- FIELD CONTROLS Intake Vent Cap, 4 in. Size, Aluminum (IAH-4)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid (VAB13SS)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- Virginia Kmp AC & Refrigeration Accessories