Shop All AC & Refrigeration Accessories
Virginia Kmp
Vibration Absorber, L 11 1/2 In, SS Braid
Mfr # VAB7SS
Zoro # G2442185
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Actual O.D. (In.) 1 in
- Connection Material Copper
- Overall Length (In.) 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Kmp
- MFR # VAB7SS
- Zoro # G2442185
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 11 1/2 in |
Connection Size (In.) | 7/8 in |
Details
Type | Sweat Connection |
Application | All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints |
Item | Vibration Absorber |
Actual O.D. (In.) | 1 in |
Connection Material | Copper |
Braid Material | Stainless steel |
Tubing Material | Stainless Steel |
Max. Working Pressure (PSI) | 650 psi |
Agency Compliance | UL Listed (SA11882) |
Burst Pressure (PSI) | 2,500 psi |
Flexible Hose I.D. (In.) | 7/8 in |
Function | To Minimize The Potential Damaging Effects of Vibration |
Description
Vibration Absorber, Sweat Connection, Overall Length 11 1/2 In, Flexible Hose I D 7/8 In, Stainless Steel Tubing Material, Actual O D 1 In, Copper Connection Material, Connection Size 7/8, Max. Working Pressure 650 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cover, Air Cleaner (590581)
- LEGEND VALVE 1-1/2" T-80 AIR PURGER (110-347)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- ACCUMULAIR Pleated Air Filter, 18" x 25" x 1", 4 Pack (FB18X25_4)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid (VAB13SS)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- Virginia Kmp AC & Refrigeration Accessories