Shop All Hook & Loop Sanding Discs
Virginia Abrasives
Virginia Abrasives 008-42480 4 x 24 in. 80 Grit Sanding Belt; Pack of 10
Mfr # 757354
Zoro # G104162960
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Abrasives
- MFR # 757354
- Zoro # G104162960
- UPC # 809916005358
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- 80 grit
- Sanding belt.
- Size - 4 x 24 in.
- Dimension - 11.6 x 4.9 x 4.3 in.
- Item weight - 0.13 lbs.
- Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- NORTON ABRASIVES CutOff Whl, Toolroom, 5"x.035"x3/8" (66252830653)
- CLESCO SS-032072-050A Spiral Coated Abrasive Sanding Sleeve (SS-032072-050A)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70860 7 x 0.88 in. 60 Grit Floor Sanding Edger Disc - Pack Of 10 (761046)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70894 7 x 0.1 in. 100 Grit Floor Sanding Edger Disc; Pack of 10 (342196)
- VIRGINIA ABRASIVES 7 X 0.88 In. 36 Grit Resin Fiberglass Sanding Disc, 25Pk (760436)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113121)
- Virginia Abrasives Hook & Loop Sanding Discs