Shop All Hook & Loop Sanding Discs
Virginia Abrasives
Virginia Abrasives 008-42440 4 x 24 in. 40 Grit Sanding Belt; Pack of 10
Mfr # 757275
Zoro # G304162906
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Abrasives
- MFR # 757275
- Zoro # G304162906
- UPC # 809916005327
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- 40 grit
- Sanding belt.
- Size - 4 x 24 in.
- Dimension - 11.7 x 4.8 x 4.4 in.
- Item weight - 0.2 lbs.
- Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x 7/8" 40g type 29 HP flap disc (DW8380)
- ALC Steel Hose Adapter (40192)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70894 7 x 0.1 in. 100 Grit Floor Sanding Edger Disc; Pack of 10 (342196)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70836 7 x 0.1 in. 36 Grit Floor Sanding Edger Disc; Pack of 10 (761034)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70860 7 x 0.88 in. 60 Grit Floor Sanding Edger Disc - Pack Of 10 (761046)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (AC-232-400)
- Virginia Abrasives Hook & Loop Sanding Discs