Shop All Hook & Loop Sanding Discs
Virginia Abrasives
Virginia Abrasives 007-17260 17 x 0.1 in. 60 Grit Floor Sanding Disc; Pack of 20
Mfr # 756604
Zoro # G304162937
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Abrasives
- MFR # 756604
- Zoro # G304162937
- UPC # 809916004290
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- 60 grit
- Floor sanding disc
- Use with all 17 in. 175 rpm floor machines
- 17 in. Diameter sand paper drive plate required.
- Dimension - 17 x 17 x 0.1 in.
- Item weight - 0.33 lbs.
- Pack of 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Strt. Grinding Wheel, 0.062 in Thick, PK25 (9751035)
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- MARCO 3/4" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg (10SBGNY1)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- VIRGINIA ABRASIVES Virginia Abrasives 414-17150 17 in. Dia. 150 Grit Mesh Sanding Screen - Pack Of 10 (758584)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70860 7 x 0.88 in. 60 Grit Floor Sanding Edger Disc - Pack Of 10 (761046)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70894 7 x 0.1 in. 100 Grit Floor Sanding Edger Disc; Pack of 10 (342196)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100 (66261131577)
- Virginia Abrasives Hook & Loop Sanding Discs