Shop All Hook & Loop Sanding Discs
Virginia Abrasives
Virginia Abrasives 007-17216 17 x 0.1 in. 16 Grit Floor Sanding Disc; Pack of 20
Mfr # 756335
Zoro # G904163198
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virginia Abrasives
- MFR # 756335
- Zoro # G904163198
- UPC # 809916004207
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Description
Features
- 16 grit
- Floor sanding disc
- Use with all 17 in. 175 rpm floor machines
- 17 in. Diameter sand paper drive plate required.
- Dimension - 17 x 17 x 0.1 in.
- Item weight - 0.65 lbs.
- Pack of 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130002)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70894 7 x 0.1 in. 100 Grit Floor Sanding Edger Disc; Pack of 10 (342196)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- VIRGINIA ABRASIVES 7 X 0.88 In. 36 Grit Resin Fiberglass Sanding Disc, 25Pk (760436)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70860 7 x 0.88 in. 60 Grit Floor Sanding Edger Disc - Pack Of 10 (761046)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- Virginia Abrasives Hook & Loop Sanding Discs