Shop All Disinfectants and Sanitizers
Virex Ii 256
Virex Quaternary-Based RTU Disinfectant, 128 fl oz (4 quart) Lemon, Clear, 4 PK
Mfr # DVO101104260
Zoro # G002502066
original price:
$66.29
12% off
new price: $58.29
/pk 4, $14.57/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Lemon
- Color Clear
- Ready to Use/Concentrated Ready-To-Use
- Features Deodorize; Fast Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virex Ii 256
- MFR # DVO101104260
- Zoro # G002502066
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Width | 8.60" |
Height | 11.80" |
Details
Fragrance | Lemon |
Color | Clear |
Ready to Use/Concentrated | Ready-To-Use |
Item | Virex Quaternary-Based RTU Disinfectant |
Features | Deodorize; Fast Acting |
Effective to Remove | Bacteria Remover; Virus Remover; Fungi Remover; Norovirus; MRSA |
Cleaner Form | Liquid |
Type | Disinfectant |
Application | Multipurpose |
Description
Quaternary-based disinfectant features a ready-to-use formula to provide excellent cleaning and deodorizing in just one step. Fast-acting design disinfects in as little as three minutes. Versatile solution can be used as a bactericide, tuberculocide, virucide, and fungicide. Powerful ingredients kill Norovirus, VRE and MRSA. Colorless disinfectant with a lemon scent meets bloodborne pathogen standards for decontaminating blood and body fluids.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM PLUS 60 gal Trash Bags, 39 in x 56 in, Extra Heavy-Duty, 1.55 mil, Gray, 25 PK (PLA5525)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- FANTASTIK Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (306387)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- MIDLAB Maxim Banner Enzymatic Cleaner 1 Gallon Fresh Scent SP712, 4PK (071200-41)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- Virex Ii 256 Disinfectants and Sanitizers