Shop All Kids Chairs
Virco
ZUMA® Series Floor Rocker, 5th Grade - Adult - Navy Seat
Mfr # ZFLROCK18
Zoro # G604192146
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22.75 in.
- Material Polypropylene - Non-Marring, BPA-Free Pad
- Width 18 in.
- Height 20.5 in.
- Style Rocker Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # ZFLROCK18
- Zoro # G604192146
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 22.75 in. |
Width | 18 in. |
Height | 20.5 in. |
Details
Material | Polypropylene - Non-Marring, BPA-Free Pad |
Style | Rocker Chair |
Seat Color | Navy |
Description
For some students and tasks, sitting low to the ground may be just what is needed to create a comfortable and effective learning environment. Sturdy and safe, Floor Rockers feature subtle back and forth motion, offering an ergonomic alternative for floor seating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- Virco Kids Chairs