Shop All Kids Chairs
Virco
ZUMA® Series Floor Rocker, 5th Grade - Adult - Green Apple
Mfr # ZFLROCK18
Zoro # G704192176
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene - Non-Marring, BPA-Free Pad
- Height 20.5 in.
- Length 22.75 in.
- Width 18 in.
- Style Rocker Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # ZFLROCK18
- Zoro # G704192176
- Country of Origin United States
- Category Kids Chairs
Dimensions
Height | 20.5 in. |
Length | 22.75 in. |
Width | 18 in. |
Details
Material | Polypropylene - Non-Marring, BPA-Free Pad |
Style | Rocker Chair |
Seat Color | Green Apple |
Description
For some students and tasks, sitting low to the ground may be just what is needed to create a comfortable and effective learning environment. Sturdy and safe, Floor Rockers feature subtle back and forth motion, offering an ergonomic alternative for floor seating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (ZU418)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- Virco Kids Chairs