Shop All Task Chairs
Virco
ZUMA® Series 18" Task Chair, 5th Grade - Adult - Black Seat
Mfr # ZTASK18
Zoro # G504191928
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24.13 in.
- Length 24.13 in.
- Height 34.5 in.
- Material Molded Polypropylene Shell
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # ZTASK18
- Zoro # G504191928
- Country of Origin United States
- Category Task Chairs
Dimensions
Width | 24.13 in. |
Length | 24.13 in. |
Height | 34.5 in. |
Details
Color | Black |
Material | Molded Polypropylene Shell |
Style | Task Chair |
Description
Beautiful balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the ZUMA® Series Task Chair is an excellent seating solution for use in classrooms, computer labs, science labs, art rooms and offices environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- HON Mesh Task Chair, No Arms, Black (H5713.GA10.T)
- SAFCO Floor Casters, 2"L2"H (5132)
- KFI Task Chair, 15-1/2" to 20", Burgundy (TK2300-P07)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- Virco Office Chairs