Shop All Kids Chairs
Virco
ZUMA® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat
Mfr # ZU418
Zoro # G804192182
product price: $141.99
/ea
Sold in multiples of 4 for $567.96
Free Shipping & Returns
$567.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.75 in.
- Material Molded Polypropylene Shell
- Length 20.63 in.
- Height 32.25 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Virco
- MFR # ZU418
- Zoro # G804192182
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 20.75 in. |
Length | 20.63 in. |
Height | 32.25 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Seat Color | Black |
Frame | Chrome |
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VIRCO 2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (2018)
- LUXOR Adjustable-Height Stackable Classroom Stool with Wheels and Storage (MBS-STOOL-2)
- Virco Kids Chairs