Shop All Kids Chairs
Virco
ZUMA® Series 15" Classroom Chair, 1st - 4th Grade with Nylon Glides - Navy Seat
Mfr # ZU415
Zoro # G804192205
Sold in multiples of 5 for $644.95
Free Shipping & Returns
$644.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.88 in.
- Height 26.88 in.
- Material Molded Polypropylene Shell
- Width 17.75 in.
- Style Classroom Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # ZU415
- Zoro # G804192205
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 16.88 in. |
Height | 26.88 in. |
Width | 17.75 in. |
Details
Material | Molded Polypropylene Shell |
Style | Classroom Chair |
Seat Color | Navy |
Frame | Chrome |
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- ELECTRIDUCT Picture Hanging Kit w/Bear Claw Hanger w/ Locator + Level (HM-PHK)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Sky Blue Seat (9012)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- Virco Seating