Shop All Kids Chairs
Virco
Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat
Mfr # ANROCK18
Zoro # G304192149
Sold in multiples of 2 for $463.98
Item requires special delivery charges. A $67.50 per item surcharge will be applied.
$463.98
Free 30-Day Returns
Key Features
- Height 30.63 in.
- Material Molded Polypropylene Shell
- Width 20 in.
- Length 22.31 in.
- Style Rocker Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Virco
- MFR # ANROCK18
- Zoro # G304192149
- Country of Origin United States
- Category Kids Chairs
Dimensions
Height | 30.63 in. |
Width | 20 in. |
Length | 22.31 in. |
Details
Material | Molded Polypropylene Shell |
Style | Rocker Chair |
Frame | Chrome |
Seat Color | Navy |
Description
Competence And Value Analogy®'s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- ADAMS MFG TEAL FLD Side Table (8510-94-3937)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- Virco Seating